Abbotsford
lumrgs108

THOMAS & BETTS. RGS108 108W 6V 120/347VAC RGS Series No Heads Battery Unit, White

Price $551.48 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:RGS108
Documents Documents

Description

The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Battery Unit Type Central
Dimensions 13-1/4 in W x 16-1/2 in H Standards CSA Certified
Application For Institutional, Industrial, Commercial and Hospitality UPC 624616089107

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok