Abbotsford
lumrgs1082lhq20w

THOMAS & BETTS. RGS1082LHQ20W 108W 6V 120/347VAC RGS Series Double-Head 20W Large Halogen Bi-Pin Battery Unit, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RGS1082LHQ20W

Description

The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Light Fixture Type Battery Unit
Dimensions 13-1/4 in W x 16-1/2 in H Standards CSA Certified
Application Institutional, Industrial, Commercial, Hospitality UPC 624616073700

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok