Abbotsford
lumrgs362ld1

THOMAS & BETTS. RGS362LD1 36W 6V 120/347VAC RGS Series Double-Head 4W MR16 LED Battery Unit, White

Price $373.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:RGS362LD1
Documents Documents

Description

The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Fixture with 2 Head Type Battery Unit
Dimensions 13-1/4 in W x 16-1/2 in H Standards CSA Certified
Application Institutional, Industrial, Commercial, Hospitality UPC 624616269417

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok