Abbotsford
lumrgs72dtf2lh9

THOMAS & BETTS. RGS72DTF2LH9W 72W 6V 120/347VAC RGS Series Double-Head 9W Large Tungsten Wedge Base Battery Unit, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RGS72DTF2LH9W

Description

The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Battery Unit Type Double, Central
Dimensions 419 mm H x 337 mm L x 92 mm W Standards CSA Certified
Application Institutional, Industrial, Commercial UPC 624616257858

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok