Abbotsford
stnsla120362n09t

STANPRO SLA12036-2N09T 36W 12VDC SLA Series Commercial Steel Battery Unit with 2 PAR18 Lamps, White

Price $276.70 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLA12036-2N09T
Documents Documents

Description

The SLA series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLA presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLA can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Stanpro Item Name Emergency Lighting Fixture
Type Rechargeable Dimensions 12 in W x 2.975 in D x 5-7/8 in H
Standards CSA Certified, UL Listed UPC 874046005027

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok