Abbotsford
stnslb060722n09t

STANPRO SLB06072-2N09T 72W 6VDC SLB Series Steel Battery Unit with Two PAR18 Lamps, White

Price $253.17 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLB06072-2N09T
Documents Documents

Description

The SLB series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLB presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLB can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Stanpro Item Name Emergency Lighting Unit with 2 Heads
Type Automatic Self-Test Includes Connection Cord and Plug

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok