STANPRO 72W 120-347V 6VDC SLB Series Steel Battery Unit
Description
The SLB series of commercial steel battery units from Stanpro is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLB presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLB can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.
Specifications
Brand Name | Stanpro | Item Name | Emergency Lighting Battery Unit with LED Head |
Lamp Wattage | 3 W | Fixture Wattage | 72 W |
Lamp Type | LED | Battery Type | Sealed Lead-Acid |
Dimensions | 10 in W x 3.87 in D x 13-1/2 in H | Mounting | Universal |
Series/Model | SLB | Housing Material | Steel |
Input Voltage | 120/347 VAC, 6 VDC | Number of Lamps | 2 |
Includes | Battery | Standards | CSA Certified to C22.2 #141-15, ICES-005 |
Application | For Providing Efficient and Reliable Emergency Lighting |
Packages
1 - UNIT - 1 |