Abbotsford
stnslb0610000

STANPRO 100W 6VDC SLB Series Steel Battery Unit, White

Price $273.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLB06100-00
Documents Documents

Description

The SLB series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLB presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLB can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Stanpro Item Name Emergency Battery Unit without Heads
Type Low Voltage, Test Button Chemical System Lead
Nominal Voltage 6 V Dimensions 10 in L x 228.6 mm W x 83.49 mm H
For Use With 100 W Low Voltage Lamp

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok