Abbotsford
stnslb1210000

STANPRO 100W 12VDC SLB Series Steel Battery Unit, White

Price $403.11 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLB12100-00
Documents Documents

Description

The SLB series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLB presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLB can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Stanpro Item Name Emergency Battery Unit
Type Peripheral (Individual Battery) Output Voltage 12 V
Battery Type Lead-Acid Housing Color White
Dimensions 254 mm L x 228.6 mm W x 83.49 mm H Mounting Ceiling/Surface
Lamp Type 100 W Halogen (Lamp Included) Housing Material Steel

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok