Abbotsford
stnslc0616000

STANPRO 160W 120/347VAC 6VDC SLC Series Steel Battery Unit, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:SLC06160-00
Documents Documents

Description

The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.

Specifications

Brand Name Stanpro Item Name Emergency Battery Unit without Heads
Type Low Voltage, Test Button Chemical System Lead
Nominal Voltage 6 V Dimensions 14-1/4 in L x 108.25 mm W x 257.17 mm H
For Use With 160 W Low Voltage Lamp

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok