Abbotsford
stnslc1220000

STANPRO SLC12200-00 200W 120/347VAC 12VDC SLC Series Steel Battery Unit, White

Price $552.84 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLC12200-00
Documents Documents

Description

The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.

Specifications

Brand Name Stanpro Item Name Emergency Battery Unit
Type Peripheral (Individual Battery) Output Voltage 12 V
Battery Type Lead-Acid Housing Color White
Dimensions 361.95 mm L x 108.25 mm W x 257.17 mm H Mounting Ceiling/Surface
Lamp Type 200 W Halogen (Lamp Included) Housing Material Steel

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok