Abbotsford
stnslc2420000

STANPRO SLC24200-00 200W 24VDC 120/347VAC SLC Series Commercial Steel Battery Unit, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:SLC24200-00

Description

The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLC can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Stanpro Item Name Battery Unit without Head
Type Low Voltage, Regular Dimensions 13-1/2 in W x 4.262 in D x 10-1/8 in H
Standards CSA Certified to C22.2 #141-15, ICES-005 Application For Provide Efficient and Reliable Emergency Lighting and for Commercial Use
UPC 874046005045

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok