Abbotsford
stnslc2432000

STANPRO SLC24320-00 320W 120/347VAC 24VDC SLC Series Steel Battery Unit, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:SLC24320-00
Documents Documents

Description

The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.

Specifications

Brand Name Stanpro Item Name Emergency Battery Unit without Heads
Type Low Voltage, Test Button Chemical System Lead
Nominal Voltage 24 V Dimensions 14-1/4 in L x 108.25 mm W x 257.17 mm H
For Use With 320 W Low Voltage Lamp

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok