STANPRO 24VDC 120/347VAC SLD Series Double Head Commercial Steel Battery Unit, White
Description
The SLD series of commercial steel battery units from Stanpro is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLD presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLD can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.
Specifications
Brand Name | Stanpro | Item Name | Emergency Battery Unit Two Heads |
Input Voltage | 24 V | Output Voltage | 120 - 347 V |
Battery Type | Lead | Housing Finish | Powder Coated |
Housing Color | White | Dimensions | 18.13 in L x 8.524 in D |
Emergency Illumination Time | 30 min | Mounting | Top Head |
Series/Model | SLD | Lamp Type | LED |
Housing Material | Steel | Standards | CSA Certified |
Packages
1 - UNIT - 1 |