Abbotsford
lumtnbpib

THOMAS & BETTS PIB Series Plug-in Emergency LED Light, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:TNBPIB
Documents Documents

Description

FEATURES:• Easy installation thanks to the plug-in concept.• Automatically comes on when a power failure is detected• Provides a minimum of two (2) hours of lighting when fully charged• Battery-operated portable lighting fixture for home or office• Two (2) adjustable 2 x 1W LED lamps provide light where needed• Wide angle lens illuminates open areas or pathway• Rocking switch to power-off light when no longer needed saves battery energy• Injection-molded thermoplastic ABS housing• Sealed maintenance-free 3.6V Nickel-Metal Hydride battery• Comes standard with one (1) year warranty

Specifications

Brand Name ABB Item Name Emergency Light Fixture
Type Plug-in Lamp Wattage 1 W
Fixture Wattage 1.2 W Lamp Type (2) 1 W LED
Battery Type Nickel-Metal Hydride Dimensions 7-5/16 in L x 4-1/4 in H x 2-3/16 in D
Mounting Wall Socket Housing Material ABS Thermoplastic
Input Voltage 120 - 240 VAC Lamp Voltage 3.6 V
Frequency Rating 60 Hz Battery Life 2 yr
Number of Lamps 2 Warranty 3 yr Limited
Standards UL and cUL Listed, CAN/CSA CAN/CSA-C22 2. No. 223-M91 Certified Application For Home or Office
UPC 782683514400

Packages

12 - UNIT - (12)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok