Abbotsford
aimebst120722sm09t

AIMLITE CORP EBST12072-2SM09T 72W 12VDC EBST Series Steel Battery Unit with Two PAR18 Heads

Price $330.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:EBST12072-2SM09T

Description

The EBST series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the EBST presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The EBST can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Aimlite Item Name Emergency Light Fixture with Test Button Switch
Type Lead-acid Battery unit Housing Color White
Lamp Wattage 3/7 W Fixture Wattage 72 W
Lamp Type (2) PAR18 Halogen Battery Type Lead Acid
Dimensions 311.15 mm L x 295.275 mm W x 75.565 mm H Mounting Ceiling/Surface
Housing Material Steel Input Voltage 12 VDC Battery
Number of Lamps 2 Application Indoor

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok