begnv6362sr9w

BEGHELLI NV-6-36-2SR-9W 36W 6V Beghelli® Nova Double Head Steel Battery Unit, White

Availablefor Backorder
Price $142.54 / EA Eco fees: $0.15
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:nv-6-36-2sr-9w

Description

Emergency lighting unit designed with the PulseGuard pulse switching charger. It offers superior performance and energy efficiency versus conventional constant voltage chargers. It has traditional top mounted PAR18 small style 2 head lamp.

Specifications

Brand Name Beghelli Item Name Emergency Light Fixture with Remote Switch Connection
Type Parallel-Compensated Housing Color White
Lamp Wattage 9 W Lamp Type (2) 9 W Halogen (Lamp Included)
Battery Type Lead-Acid Dimensions 30.5 mm L x 11.9 mm W x 6.4 mm H
Mounting Wall Housing Material Steel
Input Voltage 6 V Battery Lens Type Plastic Opal
Number of Lamps 2

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok