begnv123602sr9w

BEGHELLI NV-12-360-2SR-9W 360W 12V Beghelli® Nova Series Emergency Battery Unit, White

Not available for order
Price $569.69 / EA Eco fees: $0.15
Manufacturer:BEGHELLI
Manufacturer #:NV-12-360-2SR-9W

Description

The NOVA series of emergency lighting units are a family of specification grade 6, 12 and 24 volt battery units designed with the PulseGuard pulse switching charger. The PulseGuard offers superior performance and energy efficiency versus conventional constant voltage chargers. Traditional top mounted PAR18 small style heads are standard, PAR36 large heads or MR16 BTMR style heads are optional.

Specifications

Brand Name Beghelli Item Name Emergency Light Fixture
Housing Color White Fixture Wattage 360 W
Lamp Type (2) Halogen Battery Type Lead-Acid
Dimensions 330 mm L x 254 mm W x 203 mm H Mounting Wall
Housing Material Steel Input Voltage 12 V Battery
Number of Lamps 2

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok