begnv12722sr9w

BEGHELLI NV12-72-2SR-9W 9W 12V Beghelli® Nova Series Emergency Battery Unit, White

Availablefor Backorder
Price $317.28 / EA Eco fees: $0.15
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:nv-12-72-2sr-9w

Description

Emergency lighting unit designed with the PulseGuard pulse switching charger. It offers superior performance and energy efficiency versus conventional constant voltage chargers. It has traditional top mounted PAR18 small style 2 head lamp.

Specifications

Brand Name Beghelli Item Name Emergency Fixture with 2 Heads
Type Low Voltage, Test Button, Parallel-compensated Housing Color White
Lamp Wattage 9 W Battery Type Lead
Dimensions 11.9 mm W x 6.4 mm D x 6.4 mm H Mounting Wall Build On
Lamp Voltage 12 V Lens Type Plastic Opal
Face Type Single/Double Number of Lamps 2

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok