Abbotsford
emr06jmlc442la

EMERGI-LITE 06JMLC44/2LA 6V 44W JMLC Series Double-Head MR16 LED Battery Unit, White

Price $193.65 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:06JMLC44/2LA
Documents Documents

Description

The JMLC Series battery unit incorporates a complete range of high performance and laboursaving features normally found only in higher voltage units. The JMLC Series battery unit is ideally suited for any commercial application where space and ease of installation are considerationsSPECIFICATIONS:- Compact steel cabinet with corrosion-resistant undercoating - Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation - Universal Spider knockout pattern for junction box mounting - Fully automatic solid-state charger with test switch and AC-on pilot light - Sealed dust-proof transfer relay circuit and low-voltage disconnect - Long-life, maintenance-free sealed lead battery - NEXUS compatible

Specifications

Brand Name ABB Item Name Emergency Light Fixture
Type Battery Unit Lamp Wattage 4 W
Lamp Type 4 W MR16 LED Mounting Wall
Housing Material Steel Input Voltage 6 V Battery
Number of Lamps 2 Standards CSA
Application Institutional, Commercial, Hospitality UPC 782683398543

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok