Abbotsford
emref9bld

EMERGI-LITE EF9-BLD 3W 6-12V EF9-BLD Series Single-Head “Built-In” Micro LED Lamps Remote Fixture, White

Price $55.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:EF9-BLD

Description

Remote Unit, one lamp, Lamp Type: MR16 LED, Lamp Voltage: 6 to 12V, Lamp Wattage: 3W, Colour: white, Voltage DC: 6 to 12VImpact resistant, flame retardant, injection molded with 300 degree rotation swivel. The EF9/EF9Q/EF9M Series is specially designed and manufactured to offer the maximum light transmission, while accurately adapting the light to the desired distribution area through easy adjustment to aisle or area patterns without the need to energize the lamp.

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Micro LED Lamp Remote Fixture Type 1-Head
Housing Color White Voltage Rating 6 - 12 V
Lamp Wattage 3 W Dimensions 2-7/8 in L x 5 in W x 6 in H
Lamp Type LED Mounting Wall/Ceiling
Series/Model EF9-BLD Housing Material Thermoplastic
Standards CSA C22.2 No. 141 Certified Application For Institutional and Commercial Applications
UPC 782683540690

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok