lumrm18p

THOMAS & BETTS. RM18P 6V Battery Pack LUMACELL Double Head Lamp

In Stock
Price $161.53 / EA Eco fees: $0.15
Qty EA
Manufacturer:T&B
Manufacturer #:rm18p

Description

Compact emergency lighting unit available in factory white. Fully automatic, solid state, voltage sensitive charger with test switch and AC-on pilot light. Sealed dust-proof transfer relay circuit and low voltage disconnect. Long-life, maintenance-free sealed Lead-Calcium battery. Housing and heads constructed of injection moulded, high impact, corrosion resistant thermoplastic. 120 VAC standard input. 60 minutes run time.

Specifications

Brand Name Thomas & Betts Type Battery Unit
Lamp Type Mini tungsten Number of Lamps 2
Standards CSA Application Institutional, Commercial, Hospitality
UPC 624616252525

Packages

1 - UNIT = (1) 6 - UNIT = 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok