Abbotsford
lumrg12c442mt9w

THOMAS & BETTS. RG12C442MT9W 44W 12V RGC Series Double-Head Commercial Mini Tungsten Wedge Base Emergency Lighting Unit, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RG12C442MT9W

Description

FEATURES:• Compact steel cabinet with corrosion-resistant undercoating• Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation• Universal Spider knockout pattern for junction box mounting• Fully automatic solid-state charger with test switch and AC-on pilot light• Sealed dust-proof transfer relay circuit and low-voltage disconnect• Long-life, maintenance-free sealed Lead-Acid battery• Heads require no tools for orientation• Wide choice of lamps including MR16, tungsten and halogen• Standard input 120VAC with line cord installed• 120/347VAC without line cord• Meets or exceeds CSA C22.2 No. 141-15

Specifications

Brand Name ABB Item Name Emergency Light Fixture
Type Battery Unit Housing Color White
Lamp Wattage 9 W Lamp Type Mini tungsten
Battery Type Lead-Acid Dimensions 323.85 mm L x 82.55 mm W x 231.77 mm H
Mounting Ceiling/Surface Housing Material Steel
Input Voltage 6 V, 12 V Battery Number of Lamps 2
Standards CSA Application Institutional, Commercial, Hospitality
UPC 624616194092

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok