Abbotsford
lumrg12s722mt9w

THOMAS & BETTS. RG12S722MT9W 72W 12V 120-347VAC RGS Series Double Head 9W Mini Tungsten Wedge Base Battery Unit, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RG12S722MT9W
Documents Documents

Description

The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.PRODUCT FEATURES:• Rugged steel cabinet with corrosion-resistant undercoating• Removable front panel on cabinet provides easy access and allows the unit to be mounted at ceiling height• Solid-state pulse-type charger – current-limited, temperaturecompensated, short-circuit proof and reverse-polarity protected.• Unit comes standard with electronic lockout and brownout circuits• Sealed dust-proof transfer relay, test switch and LED indicator lights• Long-life, maintenance-free Lead-Acid battery• Standard 120/347VAC input voltage with line cord kit• Meets exceeds CSA C22.2 No. 141-15

Specifications

Brand Name ABB Item Name Emergency Light Fixture
Type Unit ESL-A CAN Housing Color White
Lamp Wattage 9 W Fixture Wattage 72 W
Lamp Type (2) 9 W Mini-Tungsten, Halogen Battery Type Lead-Acid
Dimensions 377 mm L x 267 mm W x 92 mm H Mounting Wall
Housing Material Steel Input Voltage 12 V Battery
Lens Type Transparent Plastic Number of Lamps 2
Standards CSA UPC 624616002854

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok