Abbotsford
lumrgc722ld1

T&B RGC722LD1 Emergency Light Fixture Battery Unit 4 W LED 2 Lamps 6 V Battery

Price $572.64 / EA Eco fees: $0.30
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:RGC722LD1
Documents Documents

Description

Battery Unit, Battery Type: lead-calcium, Voltage DC: 6V, Battery Wattage: 72W, self-powered, Colour: factory white, 120VAC, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 6V, Lamp Wattage: 4W, line cord, Head Style: standard, Battery Run Time: 30 minutes

Specifications

Brand Name ABB Item Name Emergency Light Fixture
Type Battery Unit Lamp Wattage 4 W
Lamp Type 4 W LED Mounting Wall
Housing Material Steel Input Voltage 6 V Battery
Number of Lamps 2 Standards CSA
Application Institutional, Commercial, Hospitality UPC 624616266584

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok