Abbotsford
lumrgs1082mt9w

THOMAS & BETTS. RGS1082MT9W 108W 6V 120/347VAC RGS Series Double-Head 9W Mini Tungsten Wedge Base Battery Unit, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RGS1082MT9W

Description

The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.

Specifications

Brand Name ABB Item Name Emergency Light Fixture with Remote Switch Connection
Type Battery Unit Housing Color White
Lamp Wattage 9 W Fixture Wattage 108 W
Lamp Type (2) 9 W Mini-Tungsten, Halogen Battery Type Lead-Acid
Dimensions 362 mm L x 337 mm W x 92 mm H Mounting Wall
Housing Material Steel Input Voltage 6 V Battery
Lens Type Transparent Plastic Number of Lamps 2
Standards CSA Application Institutional, Industrial, Commercial, Hospitality
UPC 624616002670

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok