Abbotsford
lumrgs36dtf2lhq8wat

THOMAS & BETTS. RGS36DTF2LHQ8WAT 36W 6V 120/347VAC RGS Series No Heads Large Halogen Bi-Pin Battery Unit (Auto-Test), White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RGS36DTF2LHQ8WAT

Description

The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.

Specifications

Brand Name ABB Item Name Emergency Light Fixture with Automatic Self Test
Type Battery Unit Lamp Wattage 8 W
Fixture Wattage 36 W Lamp Type Halogen (Lamp Included)
Battery Type Lead-Acid Dimensions 32.9 mm L x 29.5 mm W x 12.7 mm H
Mounting Wall Housing Material Plastic
Input Voltage 6 V Battery Number of Lamps 2
Standards CSA Application Institutional, Industrial, Commercial
UPC 624616181610

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok