Abbotsford
lumtnbpib

THOMAS & BETTS PIB Series Plug-in Emergency LED Light, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:TNBPIB
Documents Documents

Description

FEATURES:• Easy installation thanks to the plug-in concept.• Automatically comes on when a power failure is detected• Provides a minimum of two (2) hours of lighting when fully charged• Battery-operated portable lighting fixture for home or office• Two (2) adjustable 2 x 1W LED lamps provide light where needed• Wide angle lens illuminates open areas or pathway• Rocking switch to power-off light when no longer needed saves battery energy• Injection-molded thermoplastic ABS housing• Sealed maintenance-free 3.6V Nickel-Metal Hydride battery• Comes standard with one (1) year warranty

Specifications

Brand Name ABB Item Name Emergency Light Fixture
Type Plug-in Lamp Wattage 1 W
Fixture Wattage 1.2 W Lamp Type (2) 1 W LED
Battery Type Nickel-Metal Hydride Dimensions 7-5/16 in L x 4-1/4 in H x 2-3/16 in D
Mounting Wall Socket Housing Material ABS Thermoplastic
Input Voltage 120 - 240 VAC Lamp Voltage 3.6 V
Frequency Rating 60 Hz Battery Life 2 yr
Number of Lamps 2 Warranty 3 yr Limited
Standards UL and cUL Listed, CAN/CSA CAN/CSA-C22 2. No. 223-M91 Certified Application For Home or Office
UPC 782683514400

Packages

12 - UNIT - (12)
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok