Abbotsford
stnsla120722n09t

STANPRO SLA12072-2N09T 72W 12VDC SLA Series Commercial Steel Battery Unit with 2 PAR18 Lamps, White

Price $296.17 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLA12072-2N09T

Description

The SLA series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLA presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLA can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Stanpro Item Name Emergency Light Fixture with Test Button Switch
Type lead-acid Battery unit Housing Color White
Lamp Wattage 9 W Fixture Wattage 72 W
Lamp Type (2) 9 W PAR18 Halogen Battery Type Lead-Acid
Dimensions 311.15 mm L x 75.565 mm W x 149.22 mm H Mounting Ceiling/Surface
Housing Material Steel Input Voltage 12 V Battery
Number of Lamps 2 Application Indoor

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok