Abbotsford
stnsla122l

STANPRO 72W 12VDC EASY OUT Steel Battery Unit, White

Price $361.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLA12-2L
Documents Documents

Description

The commercial SLA-2L/SLA12-2L features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.

Specifications

Brand Name Stanpro Item Name Emergency Light Fixture
Type Battery unit Housing Color White
Lamp Wattage 2.5 W Fixture Wattage 72 W
Lamp Type (2) 2.5 W Not Exchangeable LED Dimensions 311.15 mm W x 295.275 mm H
Mounting Wall Housing Material Steel
Input Voltage 12 V Battery Number of Lamps 2
Application Indoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok