Abbotsford
stnslc121602n09t

STANPRO SLC12160-2N09T 160W 120/347VAC 12VDC SLC Series Steel Battery Unit with Two PAR18 Tungsten Lamps, White

Price $570.08 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLC12160-2N09T

Description

The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.

Specifications

Brand Name Stanpro Item Name Emergency Light Fixture
Type Battery unit Housing Color White
Lamp Wattage 9 W Fixture Wattage 160 W
Lamp Type (2) 9 W PAR18 Halogen Battery Type Lead-Acid
Dimensions 114.3 mm L x 66.802 mm dia Mounting Ceiling/Surface
Housing Material Steel Input Voltage 12 V Battery
Number of Lamps 2 Application Indoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok