Abbotsford
lumcmr2l

ABB CM-R2-L 6-12V Double-Head Emergency Lighting Remote Unit

Price $39.50 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:CM-R2-L

Description

Remote Unit, two heads, Lamp Wattage / Lamp Type: 2W LED, Brand: Emergi-Lite, two lamps, thermoplastic cabinet, wall or ceiling mount

Specifications

Brand Name ABB Item Name Emergency Lighting Remote Head
Type High Efficiency, 2-Head Voltage Rating 6 - 12 V
Lamp Wattage 2 W Lamp Type LED
Housing Material Thermoplastic Temperature Rating 5 - 30 °C
For Use With CM-SB and CM-SC Emergency Lighting Batteries UPC 624616364952

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok