Abbotsford
lummqm1ld7

THOMAS & BETTS. 12V 4W MQM Series Single-Head Micro MR16 LED Remote, White

Price $112.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:MQM1LD7

Description

PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15

Specifications

Brand Name ABB Item Name Emergency Lighting Lamp Head
Type Symmetric, 1-Head Housing Finish Matt
Housing Color White Voltage Rating 12 V
Lamp Wattage 4 W Dimensions 127 mm OD x 129 mm H
Lamp Type LED Series/Model MQM
Housing Material Plastic Standards CSA
Application Institutional, Commercial, Hospitality UPC 624616242298

Packages

1 - UNIT - 1 18 - UNIT = 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok