Abbotsford
aimrmsm10612v3wlj

AIMLITE CORP RMSM1-06-12V3WLJ 3W 6VDC-12VDC RMSM Series Single-Head PAR18 Remote, White

Price $36.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:RMSM1-06-12V3WLJ

Description

The RMSM series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED (bi-pin based), tungsten (wedge based) or quartz halogen (bi-pin based) lamps.

Specifications

Brand Name Aimlite Item Name Emergency Lighting Remote Head
Type 1-Head, Rotatable, Symmetric Housing Finish Matte
Housing Color Crisp White Voltage Rating 6 - 12 VDC
Lamp Wattage 3 W Lamp Type LED
Mounting Ceiling/Wall Housing Material Plastic
Includes Control Unit Application Indoor

Packages

1 - UNIT - 1 48 - UNIT - 48 384 - SKID - 384
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok