Abbotsford
aimrmsm106v2wljwht

AIMLITE CORP RMSM1-06V2WLJWHT 2W 6VDC RMSM Series Single Head LED Mini Remote, White

Price $30.44 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:RMSM1-06V2WLJWHT

Description

PAR18/MR16 Mini Remote LED provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.

Specifications

Brand Name Aimlite Item Name Emergency Lighting Remote Head
Type 1-Head, Adjustable, Mini Housing Color White
Voltage Rating 6 V Lamp Wattage 2 W
Dimensions 2.8 in OD x 9.35 in L x 4.43 in H Lamp Type PAR18/MR16 LED
Mounting Canopy Series/Model RMSM
Housing Material Thermoplastic Standards CSA C22.2 No. 141-15 Certified, Meets ICES-005

Packages

1 - UNIT - 1 48 - UNIT - 48 384 - SKID - 384
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok