Abbotsford
aimrmsm212v2wljwht

AIMLITE 2W 12V Double-Head RMSM Commercial Thermoplastic PAR18/MR16 Remote, White

Price $40.18 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:RMSM2-12V2WLJWHT

Description

The RMSM series of commercial thermoplastic PAR18/MR16 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.

Specifications

Brand Name Aimlite Item Name Remote Lighting Fixture
Type Mini Housing Color White
Lamp Wattage 2 W Lamp Type PAR18/MR16 LED
Series/Model RMSM Housing Material Thermoplastic
Input Voltage 12 VDC Standards CSA Certified to C22.2#141-15, Meets Requirements of ICES-005

Packages

1 - UNIT - 1 2 - UNIT - 2 48 - UNIT - 48 384 - SKID - 384
This website uses cookies to ensure you get the best experience on our website. Read more
Ok