Abbotsford
emrcmr1e

ABB CM-R1-E 2W 6-12V Single Head EML Remote Unit, White

Price $28.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA ULC
Manufacturer #:CM-R1-E
Documents Documents

Description

Remote Unit, one head, Lamp Wattage / Lamp Type: 2W LED, Brand: Emergi-Lite, one lamp, thermoplastic cabinet, wall or ceiling mount

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Emergency Lighting Remote Head Type High Efficiency, 2-Head
Housing Color White Voltage Rating 6 - 12 V
Lamp Wattage 2 W Dimensions 7-7/8 in W x 5-1/2 in H
Lamp Type LED Mounting Ceiling/Wall
Series/Model CM-R Housing Material Thermoplastic
For Use With CM-SB and CM-SC Emergency Lighting Batteries Standards CSA C22.2 No. 141.15 Certified
UPC 782683555632

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok