Abbotsford
emrcmr2e

ABB CM-R2-E Emergency Lighting 6-12V Double Thermoplastic Remote Heads, White

Price $39.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:CM-R2-E
Documents Documents

Description

Remote Unit, two heads, Lamp Wattage / Lamp Type: 2W LED, Brand: Emergi-Lite, two lamps, thermoplastic cabinet, wall or ceiling mount

Specifications

Brand Name ABB Item Name Emergency Lighting Remote Head
Type High Efficiency, 2-Head Housing Color White
Voltage Rating 6 - 12 V Lamp Wattage 2 W
Lamp Type LED Housing Material Thermoplastic
Temperature Rating 5 - 30 °C For Use With CM-SB and CM-SC Emergency Lighting Batteries
UPC 782683555649

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok