Abbotsford
emrecsrd

EMERGI-LITE ECSRD 1W 3.6V ECSR Series Double-Head Dedicated Indoor LED Remote, White

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:ECSRD

Description

ECSR Series Dedicated Indoor LED Remote.PRODUCT SPECIFICATIONS:- Fully adjustable LED glare-free lens - 3.6V 1W long life LED light source, 6000K - Injection-molded off-white thermoplastic ABS housing - UL94V-O flame rating - Ceiling or wall mount installation - To mount to any standard 4” junction box - To be used only with ECSC pictogram combo or ECSB battery unit - Comes standard with one (1) year warranty

Specifications

Brand Name ABB Item Name LED Remote Light
Type 2-Head, Dedicated Indoor Housing Color White
Voltage Rating 3.6 V Lamp Wattage 1 W
Dimensions 2-1/16 in D x 4-1/2 in H Lamp Type LED
Mounting Ceiling/Wall, 4 in Junction Box Series/Model ECSR
Housing Material Thermoplastic ABS Lens Type Glare Free
Temperature Rating 6000 K Warranty 1 yr
Standards cUL Listed UPC 782683470157

Packages

1 - UNIT - 1 12 - UNIT = 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok