Abbotsford
emref912v9w

EMERGI-LITE EF9-12V9W 9W 12V EF9 Series Single-Head Tungsten Wedge Base Lamp Remote Fixture, White

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:EF9-12V9W
Documents Documents

Description

The EF9 Series is specially designed and manufactured to offer the maximum light transmission, while accurately adapting the light to the desired distribution area through easy adjustment to aisle or area patterns without the need to energize the lamp.SPECIFICATIONS:- Variable light patterns using adjustable lens- Fire-retardant thermoplastic- 300° rotation

Specifications

Brand Name ABB Item Name Emergency Lighting Lamp Head
Type Symmetric, 1-Head Housing Finish Gloss
Housing Color White Voltage Rating 12 V
Lamp Wattage 9 W Dimensions 74 mm OD x 142 mm L x 127 mm W x 82 mm H
Lamp Type Halogen Housing Material Plastic
Standards CSA Application Institutional, Commercial, Hospitality
UPC 782683003737

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok