EMERGI-LITE EF9D-24V9W 9W 24V EF9 Series Double-Head Tungsten Wedge Base Lamp Remote Fixture, White
Description
The EF9 Series is specially designed and manufactured to offer the maximum light transmission, while accurately adapting the light to the desired distribution area through easy adjustment to aisle or area patterns without the need to energize the lamp.SPECIFICATIONS:- Variable light patterns using adjustable lens- Fire-retardant thermoplastic- 300° rotation- Double-head lamp
Specifications
Brand Name | ABB | Item Name | Emergency Lighting Lamp Head |
Type | Symmetric, 2-Head | Housing Finish | Gloss |
Housing Color | White | Voltage Rating | 24 V |
Lamp Wattage | 9 W | Dimensions | 123 mm L x 211 mm W x 81 mm H |
Lamp Type | Halogen | Housing Material | Plastic |
Standards | CSA | Application | Institutional, Commercial, Hospitality |
UPC | 782683602381 |
Packages
1 - UNIT - 1 |