emref9dm12v12w

EMERGI-LITE LTD EF9DM-12V12W 12W 12V EF9 Series Double Head Halogen MR16 LED Lamp, White

Availablefor Backorder
Price $124.12 / EA Eco fees: $0.15
Qty EA
Manufacturer:EMERGI-LITE LTD
Manufacturer #:ef9dm-12v12w

Description

Remote Unit, two lamps, Lamp Type: MR16 halogen, Lamp Voltage: 12V, Lamp Wattage: 12W, Colour: factory white, Voltage DC: 12V

Specifications

Brand Name EMERGILITE Type Remote Units
Voltage Rating 12 VDC Lamp Type MR16 Halogen
Standards CSA Application Institutional, Commercial, Hospitality
UPC 782683263032

Packages

1 - UNIT = (1) 18 - UNIT = 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok