Abbotsford
emref9dmla

ABB 4W 6V EF9M Series Double-Head Mini MR16 LED Remote Fixture, White

Price $91.93 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA ULC
Manufacturer #:EF9DM-LA

Description

Remote Unit, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 6V, Lamp Wattage: 4W, Colour: factory white, Voltage DC: 6V

Specifications

Brand Name ABB Item Name Emergency Lighting Lamp Head
Type 2-Head Housing Color White
Voltage Rating 0 - 6 V Lamp Wattage 4 W
Lamp Type MR16 Round/Globe LED Standards CSA
Application Institutional, Commercial, Hospitality UPC 782683398857

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok