emref9m12v12w

SINGLE HEAD MR16 12V12W

Availablefor Backorder
Price $63.72 / EA Eco fees: $0.15
Qty EA
Manufacturer:EMERGI-LITE LTD
Manufacturer #:ef9m-12v12w

Description

Remote Unit, one lamp, Lamp Type: MR16 halogen, Lamp Voltage: 12V, Lamp Wattage: 12W, Colour: factory white, Voltage DC: 12V

Specifications

Brand Name EMERGILITE Type Remote Units
Voltage Rating 12 VDC Lamp Type MR16 Halogen
UPC 782683263414

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok