EMERGI-LITE EF18-24V9W 9W 24V EF18 Series Single-Head Tungsten Lamp Surface Mounted Remote Fixture, White
Description
Surface Mounted, Remote Emergency Lighting Fixture.SPECIFICATIONS:- PAR 36, surface-mounted, large remote fixtures - Single, double or triple head - Positive aim swivel - CSA certified to C22.2 No. 141
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | Emergency Lighting Remote Head | Type | Remote Units |
Housing Color | White | Voltage Rating | 24 V |
Lamp Wattage | 9 W | Dimensions | 127 mm L x 107.95 mm W x 184.15 mm H |
Lamp Type | Tungsten | Mounting | Ceiling/Surface |
Housing Material | Plastic | Standards | CSA Certified |
Application | Institutional, Commercial | UPC | 782683602442 |
Packages
1 - UNIT - 1 |