Abbotsford
lumcmr1l

ABB 2W Single-Head Lumacell CM-R Series Dedicated Indoor LED Remote, White

Price $28.08 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:CM-R1-L
Documents Documents

Description

Remote Unit, one head, Lamp Wattage / Lamp Type: 2W LED, Brand: Emergi-Lite, one lamp, thermoplastic cabinet, wall or ceiling mount

Specifications

Brand Name ABB Item Name Emergency Lighting Remote Head
Type High Efficiency, 1-Head Voltage Rating 6 - 12 V
Lamp Wattage 2 W Lamp Type LED
Housing Material Thermoplastic Temperature Rating 5 - 30 °C
For Use With CM-SB and CM-SC Emergency Lighting Batteries UPC 624616364945

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok