Abbotsford
lummp1bldc

THOMAS & BETTS. MP1BLD-C 3W 6-12V MP-BLD Series Built-In Micro LED Lamp Remote Fixture, White

Price $55.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:MP1BLD-C

Description

PRODUCT FEATURES:- 6 to 12V, 3W LED each head - Fire-retardant thermoplastic - 300o rotation - CSA certified to C22.2 No.141-15

Specifications

Brand Name ABB Item Name Micro LED Lamp Remote Fixture
Type Single Head Housing Color White
Voltage Rating 6 - 12 V Lamp Wattage 3 W
Dimensions 5 in L x 3-1/4 in W x 6 in H Lamp Type (1) LED
Mounting Canopy Series/Model MP-BLD
Housing Material Thermoplastic Standards CSA 22.2 No. 141-15 Certified
UPC 624616359835

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok