Abbotsford
lummp2bldc

ABB 6-12V MP-BLD Series Double-Head Built-In Micro LED Lamp Remote Fixture, White

Price $116.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:MP2BLD-C

Description

PRODUCT FEATURES:- 6 to 12V, 3W LED each head - Fire-retardant thermoplastic - 300o rotation - CSA certified to C22.2 No.141-15

Specifications

Brand Name ABB Item Name Micro LED Lamp Remote Fixture
Type Double Head Housing Color White
Voltage Rating 6 - 12 V Lamp Wattage 3 W
Dimensions 8-5/8 in L x 3-1/4 in W x 5-1/8 in H Lamp Type (2) LED
Mounting Canopy Series/Model MP-BLD
Housing Material Thermoplastic Standards CSA 22.2 No. 141-15 Certified
UPC 624616359842

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok