Abbotsford
lummq16v8w

THOMAS & BETTS. MQ16V8W 6V 8W MQ Series Single-Head Micro Halogen Bi-Pin Remote, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:MQ16V8W

Description

PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Lighting Remote Head Type Projector, 1-Head
Housing Color White Voltage Rating 6 VDC
Lamp Wattage 8 W Dimensions 5 in L x 3-1/4 in W x 5-1/8 in H
Lamp Type Mini Halogen Housing Material Thermoplastic
Includes Lamp Standards CSA Certified
Application Institutional, Commercial, Hospitality UPC 624616060908

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok