Abbotsford
lummqm1nxld7

THOMAS & BETTS. MQM1NXLD7 4W 12V MQM Series Single-Head MR16 NEMA-4X Certified Remote Fixture

Price $477.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:MQM1NXLD7
Documents Documents

Description

Remote Unit, Backplate: die-cast, Unit Type: NEMA-4X & NSF, one lamp, Lamp Type: MR16 LED, Lamp Voltage: 12V, Lamp Wattage: 4W, Colour: factory white, Voltage DC: 6V.NEMA-4X Certified Remote Fixture.PRODUCT FEATURES:- Clear polycarbonate UV and impact resistant lens- Easy lamp replacement- Comes standard with tamper-proof screws and bit-Suitable for indoor/outdoor installation

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Lighting Lamp Head Type 1-Head
Housing Color White Voltage Rating 6 VDC
Lamp Wattage 4 W Dimensions 7-3/8 in L x 3-3/4 in W x 4.875 in H
Lamp Type MR16 LED Housing Material Die-Cast Aluminum
Includes Lamp Standards CSA Certified
Application For Institutional, Commercial, Hospitality UPC 624616248689

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok